Order Entry
Belgium
Orders LinkContactUsLinkComponent
Student fine forceps, straight

Student fine forceps, straight

Fine, Stainless steel, 110 mm, Standard, Straight, 0,2×0,1 mm
Catalog # FSCI91115-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Student fine forceps, straight
Catalog # FSCI91115-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Student fine forceps, straight
Student fine forceps, straight

Fine, Stainless steel, 110 mm, Standard, Straight, 0,2×0,1 mm

Price
30,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    Fine
  • Length:
    110 mm
  • Material:
    Stainless steel
  • Tip style:
    Standard
  • Tip size:
    0,2×0,1 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.