Order Entry
Belgium
Orders LinkContactUsLinkComponent
Suture tying forceps

Suture tying forceps

Stainless steel, 100 mm, Tying platform (5 mm), Straight, 0,5 mm
Catalog # FSCI18025-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Suture tying forceps
Catalog # FSCI18025-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Suture tying forceps
Suture tying forceps

Stainless steel, 100 mm, Tying platform (5 mm), Straight, 0,5 mm

Price
130,50 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    100 mm
  • Material:
    Stainless steel
  • Tip style:
    Tying platform (5 mm)
  • Tip width:
    0,5 mm
  • Tip shape:
    Straight