Lagrange scissors
Sharp/sharp, curved tips, 115 mm, 18 mm, +
Catalog # FSCI14173-12
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp/sharp, curved tips
- Length:115 mm
- Serrated:+
- Blade length:18 mm



