Order Entry
Belgium
ContactUsLinkComponent
Homogeniser, Precellys® 24 Touch
Homogeniser, Precellys® 24 Touch
Catalog # 432-0478
Supplier:  Bertin Instruments
undefined
Homogeniser, Precellys® 24 Touch
Catalog # 432-0478
Supplier:  Bertin Instruments

Specifications

  • Capacity:
    Up to 24 samples
  • Description:
    Precellys® 24 Touch homogeniser
  • Model:
    Precellys 24 Touch
  • Electrical:
    90 - 250 VAC / 50 - 60 Hz, Power:1 kVA
  • Speed range:
    4500 - 6800 rpm (in increments of 100 rpm)
  • Sound level:
    <70 dB
  • No. of tubes:
    24×0,5/2 ml
  • Timer:
    1 - 90 s (in 1 s increments) option of 1 to 10 cycles
  • Weight:
    23 kg
  • W×D×H:
    287×408×390 mm (515 mm with lid open)
  • Pk:
    1

Specifications

About this item

Precellys® 24 Touch is the ideal laboratory homogeniser to prepare any kind of biological sample (animal and plant tissues, microorganisms) that can treat up to 24 samples. Thanks to its intuitive touch screen, it is easier to use than ever.

  • Efficient: Powerful 3-D motion, up to 6800 rpm
  • Easy to use: Touch screen and exclusive tube locking system
  • Reproducible: Validated protocols available online
  • High quality: Robust, ergonomic and safe

Precellys® 24 Touch has been validated on more than 1500 different samples: From brain, muscle and heart samples, to very hard material such as bones, hair and seeds.

Precellys® 24 Touch's intuitive touch screen interface makes it really easy to use. Thanks to its exclusive vacuum-based tube locking system and its specific design, Precellys® 24 Touch is compliant with safety requirements for the harshest laboratory environments, such as BSL3.

With its powerful 3-D movement, Precellys® 24 Touch provides high energy to the beads contained in the tubes, allowing the homogenisation of samples in a few seconds (~30 s) at speeds ranging from 4500 to 6800 rpm. Samples can then be processed for further analysis amongst a wide variety of techniques dedicated to DNA/RNA (PCR, electrophoresis, NGS, chips, etc), protein (blotting, mass spectrometry, etc), or metabolites analyses (chromatography, etc).

Certifications: FCC PART 15
Delivery: Supplied with the country-adapted power cord, one blocking plate, 2 vacuum joints and 2 fuses.

Purification kits

Product Information