Order Entry
Belgium
ContactUsLinkComponent
Powder funnels, USP Class VI, double-bagged, ULTRA
Powder funnels, USP Class VI, double-bagged, ULTRA
Catalog # SAMP9111H-200S
Supplier:  Sampling Systems
undefined
Powder funnels, USP Class VI, double-bagged, ULTRA
Catalog # SAMP9111H-200S
Supplier:  Sampling Systems

Specifications

  • Funnel O-Ø:
    200 mm
  • Description:
    Sterile
  • Pk:
    10
  • Stem O-Ø:
    43 mm

Specifications

About this item

The SteriWare Ultra range is the premium range from Sampling Systems. These powder funnels are double bagged and are made from high quality USP class VI HDPE. A box liner is also used giving a third layer of protection.

  • Double-bagged
  • Produced in class 100,000 cleanroom, packed in Class 10,000 cleanroom
  • Crevice free with smooth finish
  • Angle of the cone is designed to give optimum product flow

These sterile funnels are designed to be used straight from the bag. The double bagging means that the outer bag can be removed whilst entering the cleanroom, ensuring the cleanliness inside the cleanroom or manufacturing area.

This range is ideal for demanding applications such as GMP, vaccine and cleanroom manufacturing. The funnels have a 200 mm diameter.

Certifications: USP Class VI Medical grade polymer is FDA and EC compliant, tested to USP661.
Packaging: Supplied in a lined box.