Order Entry
Belgium
ContactUsLinkComponent
Browguards with 20 cm polycarbonate visor, Invincible®
Browguards with 20 cm polycarbonate visor, Invincible®
Catalog # JSPAAFA061-131-100
Supplier:  JSP
undefined
Browguards with 20 cm polycarbonate visor, Invincible®
Catalog # JSPAAFA061-131-100
Supplier:  JSP

Specifications

  • Description:
    Browguard with 20 cm polycarbonate visor
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Faceshield offers protection against medium energy, high-speed particles at 120 m/s (270 mph), liquid droplets, and molten metal.

  • Polycarbonate browguard
  • Aluminium edged polycarbonate visor
  • Wheel ratchet headband
  • Optical class 1

A polycarbonate browguard with nylon wheel ratchet adjustable head harness and aluminium edged clear polycarbonate visor, offering protection against medium energy, high-speed particles at 120 m/s (270 mph), liquid droplets, and molten metal. The optical qualities of the visor comply with the requirements of optical class 1 (highest).

Certifications: Conforms to EN 166.1.B.3.9.