Order Entry
Belgium
ContactUsLinkComponent
Safety helmets, uvex pheos planet B-WR
Safety helmets, uvex pheos planet B-WR
Catalog # 112-6184
Supplier:  UVEX
   Sustainable Materials
   Low Manufacturing Impact
   Product Transparency and Disclosure
   Sustainable Packaging
   Waste Reducing
undefined
Safety helmets, uvex pheos planet B-WR
Catalog # 112-6184
Supplier:  UVEX
   Sustainable Materials
   Low Manufacturing Impact
   Product Transparency and Disclosure
   Sustainable Packaging
   Waste Reducing

Specifications

  • Colour:
    White
  • Description:
    Safety helmet with ventilation
  • Environmentally Preferable:
    Sustainable Materials,
    Low Manufacturing Impact,
    Product Transparency and Disclosure,
    Sustainable Packaging,
    Waste Reducing
  • Model:
    uvex pheos planet B-WR
  • Pk:
    1

Specifications

About this item

Suitable for ambient temperatures down to −30 °C and for molten metal (splash).

  • Helmet shell is made of up to 30% bioplastic
  • 50% of the material for the headband is made of ground helmet shells
  • Suspension harness with wheel ratchet system for variable width adjustment
  • Safety helmet with helmet torch slot on the front
  • Euroslot adapters on the side (30 mm) for attaching earmuffs and the uvex pheos visor system
  • Six-point textile band attachment ensures excellent fit and comfort
  • Three adjustable air vents for maximum ventilation

Ideal for industry, road construction works, sewage and pipeline construction, concrete/construction work, brickwork, stonemasonry, plasterwork, demolition/dismantling work, bridge/tunnel construction, high street construction and metalwork.

Adjustable size range: 520 to 610 mm

Certifications: Meets EN 397 standard and additional requirements for very low temperatures (−30 °C) and molten metal (MM) splash.