Order Entry
Belgium
ContactUsLinkComponent
CO₂ incubators with hot air sterilisation and humidity regulation, CBF Series
CO₂ incubators with hot air sterilisation and humidity regulation, CBF Series
Supplier:  Binder
Certificates
undefined
CO₂ incubators with hot air sterilisation and humidity regulation, CBF Series
Supplier:  Binder

Specifications

  • Catalog No:
  • 390-1619
  • 390-1618
  • 390-1622
  • 390-1623
  • 390-1626
  • Model:
  • CBF 170
  • CBF 170
  • CBF 260
  • CBF 260
  • CBF 260
  • Capacity:
  • 170 L
  • 170 L
  • 267 L
  • 267 L
  • 267 L
  • Convection type:
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • Int. W×D×H:
  • 560×505×600 mm
  • 560×505×600 mm
  • 620×575×750 mm
  • 620×575×750 mm
  • 620×575×750 mm
  • Ext. W×D×H:
  • 680×715×870 mm
  • 680×715×870 mm
  • 740×785×1020 mm
  • 740×785×1020 mm
  • 740×785×1020 mm
  • Electrical:
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz

Specifications

Related Information

Factory fitted options

Product Information

Frequently Bought Together