Order Entry
Belgium
ContactUsLinkComponent
Temp + RH module, module for AiroSensor X ER 20-20-43 with external temperature + RH
Temp + RH module, module for AiroSensor X ER 20-20-43 with external temperature + RH
Catalog # SENA0096647495040
Supplier:  SenseAnywhere
undefined
Temp + RH module, module for AiroSensor X ER 20-20-43 with external temperature + RH
Catalog # SENA0096647495040
Supplier:  SenseAnywhere

Specifications

  • Range:
    –40...+70 °C
  • Resolution:
    0,01 °C (0,018 °F)
  • Protection class:
    IP 62
  • Description:
    Module for AiroSensor X ER 20-20-43 with external temperature + RH
  • Humidity resolution:
    0,1 % RH
  • Humidity accuracy:
    Typ. ±2% RH; Max. ±3% RH (0 - 80% RH);
    Max. ±4,5% RH (80 - 100% RH)
  • Connectors:
    4-pin SenseAnywhere bus; Ø 11,5×48 mm (0,45×1,89")
  • Humidity range (RH):
    0 - 99% non-condensing
  • Recording intervals:
    5 min
  • Accuracy:
    Max. ±0,10 °C (0...70 °C)
    Max. ±0,18 °F (32...158 °F)
    Max. ±0,15 °C (–40...0 °C)
    Max. ±0,27 °F (–40...32 °F)
  • Pk:
    1

Specifications

About this item

The Temp+RH Module from SenseAnywhere is a small connector with enormous potential. The module measures between 0-99%RH (non-condensing) and can monitor temperatures from −40 to +70 °C. The powerful Temp+RH Module has a swift response time because sensors are exposed to the environment directly and have minimal material around them.

  • Module is exceptionally suitable for measuring temperature and relative humidity in dynamic environments

Mapping or validating refrigerators and freezers as well as small cold stores or vehicle cargo spaces can be accurately performed with our AiroSensor model 20-20-43 with this module installed. For temperature measurements, the module easily meets the highest accuracy class (0, 2 °C) of the EN12830:2018 standard for data loggers over its complete temperature range. In addition, the Temp+RH Module can also be used for reference measurements in the field. Due to its swift response time, the module can be placed beside an existing data logger to verify its measurements while performing its task without any downtime.

Complementary to its size, the Temp+RH Module can be used in hard to access spaces where a standard AiroSensor will not fit or does not have a good wireless connection due to shielding. To separate the module from the AiroSensor, SenseAnywhere has SAB Extension Cables available with different lengths up to 10m long. The module can be combined with SenseAnywhere's SAB Extension Cables, which allows products with a SenseAnywhere Bus (SAB) interface to be connected. In this way, you can connect the cable between an AiroSensor model 20-20-43 and the Temp+RH Module to transfer its measurements to the data logger from the most inaccessible locations. Beneficial to the integrated electronics in the connector, the Temp+RH Module can be calibrated as an individual device to ensure all measurements are accurate.

Long term stability: ≤0,01 °C/year ≤ 0,018 °F/year
Long term stability: ≤0,25% RH/year
Casing material: PA (UL 94 V-o)

Certifications: Compatibility: EN 12830:2018 Accuracy Class 0.2, Software Class lll, storage and transport.