Order Entry
Belgium
ContactUsLinkComponent
VWR®, Bench Top Refractometers with Peltier Temperature Control, PLR1/PLR2
VWR®, Bench Top Refractometers with Peltier Temperature Control, PLR1/PLR2
Supplier:  VWR Collection
Certificates
undefined
VWR®, Bench Top Refractometers with Peltier Temperature Control, PLR1/PLR2
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 635-0844
  • 635-0845
  • Model:
  • VWR PLR1
  • VWR PLR2
  • Measurement range (°Brix):
  • 1,33 - 1,58 RI
  • 1,30 - 1,70 RI
  • Accuracy:
  • ±0,00002 nD; ±0,01 °Bx (0 - 30 °Bx)
    ±0,00004 nD; ±0,03 °Bx (30 - 100 °Bx)
  • ±0,00002 nD; ±0,02 °Bx
  • Reading time:
  • 5 s
  • 5 s
  • Display:
  • 7,4" touch screen
  • 7,4" touch screen
  • Light source:
  • LED (589 nm) (100,000+ h)
  • LED (589 nm) (100,000+ h)
  • Memory:
  • 4000 readings (+1000 configurations)
  • 4000 readings (+1000 configurations)
  • Prism:
  • Sapphire/silicone
  • Kalrez® (USP Class VI)
  • Temperature control:
  • Peltier
  • Peltier
  • Temperature measurement:
  • 0 or 10 °C below ambient whichever is greater to 60 °C
  • 0 or 10 °C below ambient whichever is greater to 60 °C
  • Temperature sensor:
  • ±0,03 °C
  • ±0,03 °C
  • Temperature stability:
  • ±0,05 °C
  • ±0,05 °C
  • Electrical:
  • Instrument: 24 V DC, ±5%, <2 A
    External: 100 - 240 V, 50 - 60 Hz (supplied)
  • Instrument: 24 V DC, ±5%, <2 A
    External: 100 - 240 V, 50 - 60 Hz (supplied)

Specifications

Frequently Bought Together