Order Entry
Belgium
ContactUsLinkComponent
 
Single-channel electronic timer with triple alarms and certificate of calibration, SP Bel-Art H-B® DURAC®
Catalog # BELAB617003600
Single-channel electronic timer with triple alarms and certificate of calibration, SP Bel-Art H-B® DURAC®
Catalog # BELAB617003600

Specifications

  • Resolution:
    0,01
  • Description:
    Single-channel electronic timer
  • W×D×H:
    56×32×75 mm
  • Accuracy:
    ±5 seconds/day
  • Pk:
    1

Specifications

About this item

Choice of vibration, sound, and light alarms makes this timer ideal for use in high noise locations.

  • Timing capacity: 99 minutes, 59 seconds
  • Count direction: up/down
  • Vibration, light, and loud buzzer alarms can function at one time, or be independently shut off
  • Clock function
  • Timer features a certificate of calibration and individual serial number

Lay flat on a bench, use the flip-open stand for a vertical view, or carry on a lab coat with the pocket clip.

Display Dimensions: 35×20 mm.

Certifications: CE marked. RoHS compliant. These electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert. #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Requires two AAA batteries and are included.