Order Entry
Belgium
ContactUsLinkComponent
Constant climate chambers with Peltier technology, KBF-S ECO Solid.Line series
Constant climate chambers with Peltier technology, KBF-S ECO Solid.Line series
Supplier:  Binder
Certificates
undefined
Constant climate chambers with Peltier technology, KBF-S ECO Solid.Line series
Supplier:  Binder

Specifications

  • Catalog No:
  • 390-1594
  • 390-1696
  • 390-1596
  • 390-1595
  • Model:
  • KBF-S ECO 240
  • KBF-S ECO 400
  • KBF-S ECO 1020
  • KBF-S ECO 720
  • Temperature range:
  • 0...+70 °C (max. 24 °C below ambient temperature)
  • 0...+70 °C (max. 24 °C below ambient temperature)
  • 0...+70 °C (max. 24 °C below ambient temperature)
  • 0...+70 °C (max. 24 °C below ambient temperature)
  • Humidity range (RH):
  • 10 - 80 %
  • 10 - 80 %
  • 10 - 80 %
  • 10 - 80 %
  • Capacity:
  • 247 L
  • 400 L
  • 1020 L
  • 700 L
  • Convection type:
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Int. W×D×H:
  • 650×485×785 mm
  • 570×390×1200 mm
  • 973×836×1250 mm
  • 973×576×1250 mm
  • Ext. W×D×H:
  • 925×796×1461 mm
  • 925×796×1946 mm
  • 1250×1149×1925 mm
  • 1250×885×1925 mm
  • Weight:
  • 146 kg
  • 192 kg
  • 322 kg
  • 267 kg

Specifications

Factory fitted options

Product Information

Frequently Bought Together