Order Entry
Belgium
Orders LinkContactUsLinkComponent
AccessPoint Indoor

AccessPoint Indoor

AccessPoint indoor with EU + CH power adapter
Catalog # 620-2408
Supplier:   SenseAnywhere
AccessPoint Indoor
Catalog # 620-2408
Supplier:  SenseAnywhere
AccessPoint Indoor
AccessPoint Indoor

AccessPoint indoor with EU + CH power adapter

Price
195,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The SenseAnywhere AccessPoint is an economic and reliable plug and play device that connects SenseAnywhere’s wireless Sensors to the Cloud service of SenseAnywhere.

  • SenseAnywhere wireless protocol with automatic service discovery and seamless roaming
  • Wireless frequency ISM Band, 868 MHz (ITU Region 1)
  • Wired Protocol 10Mbit Ethernet 10BASE-T, TCP/IP port 80, DHCP, DNS
  • No limit to number of data loggers supported

SenseAnywhere AccessPoints connect our Sensors to SenseAnywhere’s Cloud Service. The wireless communication between the Sensors and the network is a 2-way communication. A Sensor automatically discovers SenseAnywhere AccessPoints at any given location and transmits its data to the central database and awaits a confirmation of good reception. When confirmation arrives, the message is removed from the Sensor’s memory. The protocol features re-transmission attempts and duplicate packet filtering, so no event ever gets lost. Our regular AccessPoint is for indoor use.

Ethernet connector: Shielded RJ45
Voltage: 5V DC
Current: 175 mA
Mounting: preferred mounting position is vertical, hinged on a screw using the key-hole in the back. Alternatively, the AccessPoint can be hung at its cables. Try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.
Operating temp.: -20...+50 °C

Certifications: Compatibility: CE, EN300328, EN55022 (868 MHz).

Ordering information: Additional system components are required; contact your Avantor representative for more information.

Specifications
  • Description:
    AccessPoint indoor with EU + CH power adapter
  • Seq:
    61
  • Cat. No.:
    620-2408
  • W×D×H:
    55×27×90 mm
  • Weight:
    58 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.