Order Entry
Belgium
ContactUsLinkComponent
AccessPoint Outdoor
AccessPoint Outdoor
Catalog # 620-2469
Supplier:  SenseAnywhere
undefined
AccessPoint Outdoor
Catalog # 620-2469
Supplier:  SenseAnywhere

Specifications

  • Description:
    AccessPoint outdoor with UK power adapter
  • Seq:
    60
  • Weight:
    409 g
  • W×D×H:
    80×160×55 mm
  • Pk:
    1

Specifications

About this item

The SenseAnywhere AccessPoint is an economic and reliable plug and play device that connects SenseAnywhere’s wireless Sensors to the Cloud service of SenseAnywhere. The casing is dust- and weatherproof making it very suitable for outdoor use.

  • SenseAnywhere wireless protocol with automatic service discovery and seamless roaming
  • Wireless frequency ISM Band, 868 MHz (ITU Region 1)
  • Wired protocol 10Mbit Ethernet 10BASE-T, TCP/IP port 80, DHCP, DNS
  • No limit to number of data loggers supported

SenseAnywhere AccessPoints connect our Sensors to SenseAnywhere’s Cloud Service. The wireless communication between the Sensors and the network is a 2-way communication. A Sensor automatically discovers SenseAnywhere AccessPoints at any given location and transmits its data to the central database and awaits a confirmation of good reception. When confirmation arrives, the message is removed from the Sensor’s memory. The protocol features re-transmission attempts and duplicate packet filtering, so no event ever gets lost. Our Outdoor AccessPoint is for the outdoors or very dusty environments.

Ethernet connector: Shielded RJ45
Voltage: 5V DC
Current: 175 mA
Mounting: preferred mounting position is vertical. For best wireless performance try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.
Operating temp.: -20...+50 °C

Certifications: Compatibility: CE, EN300328, EN55022 (868 MHz).
Ordering information: Additional system components are required; contact your Avantor representative for more information.