Order Entry
Belgium
ContactUsLinkComponent
Rotary evaporator, RV 10 auto pro V-C Complete
Rotary evaporator, RV 10 auto pro V-C Complete
Catalog # 531-1453
Supplier:  IKA
undefined
Rotary evaporator, RV 10 auto pro V-C Complete
Catalog # 531-1453
Supplier:  IKA

Specifications

  • Accuracy:
    ± 2 mbar
  • Rotation speed:
    5 - 280 min⁻¹
  • Stroke:
    140 mm
  • Seq:
    02
  • Model:
    RV 10 auto pro V-C
  • Cooling surface:
    1500 cm²
  • Motor:
    DC motor
  • RS232 connection:
    Yes
  • Vacuum:
    1050 - 1 mbar
  • Vacuum controller:
    integrated
  • Weight:
    21,5 kg
  • W×D×H:
    500×430×440 mm
  • Pk:
    1
  • Type:
    RV 10 auto pro V-C Complete rotary evaporator package, EU-plug
  • Version:
    Vertical

Specifications

About this item

The RV 10 auto pro V-C Complete package is the complete solution for your rotary evaporator set-up. In addition to the rotary evaporator RV 10 auto, the package includes the four litres HB digital heating bath, the VACSTAR digital vacuum pump and the RC 2 lite recirculating chiller.

  • Reversible rotation direction
  • Motor lift

The RV 10 auto is the flagship of the IKA rotary evaporator range. Among other features, it has innovative and intuitive operation via a bright TFT colour graphic display, an integrated vacuum controller, monitoring of the amount of cooling water and sophisticated safety standards. The RV 10 auto ensures efficient, safe and economical operation. This includes the automatic regulation of the vacuum and cooling water. The individually adjustable cleaning cycle of the vacuum controller reduces the maintenance interval and at the same time extends the service life of the system.

Thanks to specially designed glass guides, the coated vertical condenser with 3 cooling coils uses the 1500 cm² cooling surface extremely efficiently. The RV 10 auto allows the user to carry out individual processes via the extended programming of ramps. Other innovative features such as soft start, clockwise and anti-clockwise rotation in intermittent operation or the timer function for controlling time sequences make everyday laboratory work easier. Safety is ensured by the motorised lift with 'safety-stop' function. In the event of a power failure, it automatically lifts the evaporation flask out of the heating bath. In addition, individually adjustable safety temperature circuits, dry run protection, adjustable end position detection to protect against glass breakage, coated glass sets and a locking function ensure user safety. The USB or RS232 interface allows remote control using the IKA labworldsoft® software and the option of updating using the Firmware Update Tool.

The included VACSTAR digital vacuum pump is space-saving and achieves a minimum vacuum of 2 mbar. It is controlled directly by the RV 10 auto drive unit using the supplied data cable and enables automatic boiling point detection.

The compact recirculating chiller RC 2 lite with 400 watt cooling capacity and a powerful pressure and suction pump (0,35 bar) is designed for simple cooling tasks down to −10 °C. The easily accessible and easy-to-clean stainless steel mesh filter ensures a consistently high cooling performance for years. Thanks to the natural refrigerant R290, the RC 2 lite is particularly environmentally friendly and well prepared for the future.

Ordering information: All components and connections required for operation are included.
Delivery: Supplied RV 10 auto rotary evaporator, HB digital heating bath, VACSTAR digital vacuum pump and RC 2 lite recirculating chiller.