Grade 114V qualitative filter papers, fluted, Whatman™
About this item
Whatman Grade 114V smooth filter paper from Cytiva is wet-strengthened for high mechanical stability. Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.
- Nominal particle retention rating of 25 µm
- Fast filtration (Herzberg 38s)
- Chemically stable resin provides increased wet-strength
- Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
- Smooth filter surface for efficient recovery of precipitates
Grade 114V is strengthened with a chemically stable resin that contains nitrogen. Grade 114V should not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.
Whatman Grade 114V filter paper is wet-strengthened with a chemically stable resin that does not add significant impurities to the filtrate. It is designed for procedures requiring high wet mechanical strength, such as recovery of a gelatinous precipitate after vacuum filtration without filter tearing.
5 Options Available Below
Product Details & Documents
Whatman Grade 114V smooth filter paper from Cytiva is wet-strengthened for high mechanical stability. Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.
- Nominal particle retention rating of 25 µm
- Fast filtration (Herzberg 38s)
- Chemically stable resin provides increased wet-strength
- Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
- Smooth filter surface for efficient recovery of precipitates
Grade 114V is strengthened with a chemically stable resin that contains nitrogen. Grade 114V should not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.
Whatman Grade 114V filter paper is wet-strengthened with a chemically stable resin that does not add significant impurities to the filtrate. It is designed for procedures requiring high wet mechanical strength, such as recovery of a gelatinous precipitate after vacuum filtration without filter tearing.
Documents
Specifications for Product Family
Specifications
- Catalog No:
- 512-0420
- 512-0421
- 512-0422
- 512-0423
- 512-0480
- Grade:
- 114V
- 114V
- 114V
- 114V
- 114V
- Weight:
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- Thickness:
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- Particle retention:
- 25 µm
- 25 µm
- 25 µm
- 25 µm
- 25 µm
- Filtration speed:
- 38 s (Herzberg)
- 38 s (Herzberg)
- 38 s (Herzberg)
- 38 s (Herzberg)
- 38 s (Herzberg)
Specifications
Product Family Options
Product Information
- GradeSizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.512-0420Grade114VWeight75 g/m²Thickness190 µmParticle retention25 µmFiltration speed38 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-0421Grade114VWeight75 g/m²Thickness190 µmParticle retention25 µmFiltration speed38 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-0422Grade114VWeight75 g/m²Thickness190 µmParticle retention25 µmFiltration speed38 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-0423Grade114VWeight75 g/m²Thickness190 µmParticle retention25 µmFiltration speed38 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-0480Grade114VWeight75 g/m²Thickness190 µmParticle retention25 µmFiltration speed38 s (Herzberg)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



