Order Entry
Belgium
ContactUsLinkComponent
Grade 2589 C filter papers for technical use, Whatman™
Grade 2589 C filter papers for technical use, Whatman™
  515-8080
undefined
Grade 2589 C filter papers for technical use, Whatman™
  515-8080

 

  • Grade:
    2589 c
  • Particle retention:
    4 - 8 µm
  • Seq:
    16
  • Size:
    25×75 mm
  • Thickness:
    750 µm
  • Weight:
    400 g/m²
  • Filtration speed:
    160 s (Herzberg)
  • Pk:
    100

 

 

Thick filter with medium to slow filtration speed, high wet strength, and good retention for smaller particles.

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.