Order Entry
Belgium
ContactUsLinkComponent
Grade 2589 A filter papers for technical use, Whatman™
Grade 2589 A filter papers for technical use, Whatman™
Certificates
undefined
Grade 2589 A filter papers for technical use, Whatman™

Specifications

  • Catalog No:
  • WHAT10343630
  • WHAT10343687
  • Grade:
  • 2589 a
  • 2589 a
  • Weight:
  • 200 g/m²
  • 200 g/m²
  • Thickness:
  • 430 µm
  • 430 µm
  • Particle retention:
  • 6 - 12 µm
  • 6 - 12 µm
  • Filtration speed:
  • 60 s (Herzberg)
  • 60 s (Herzberg)

Specifications

Frequently Bought Together