Order Entry
Belgium
ContactUsLinkComponent
 
Grade 520 bII filter papers for technical use, Whatman™
  515-8032
undefined
Grade 520 bII filter papers for technical use, Whatman™
  515-8032

 

  • Grade:
    520 bII
  • Particle retention:
    15 - 19 µm
  • Seq:
    02
  • Size:
    580×580 mm
  • Thickness:
    500 µm
  • Weight:
    135 g/m²
  • Filtration speed:
    15 s (Herzberg)
  • Pk:
    250

 

 

A thick paper with high wet strength offering a very high flow rate.

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.

Also available prepleated as Grade 520 bII ½.