Order Entry
Belgium
ContactUsLinkComponent
Grade 0965 filter papers for technical use, Whatman™
Grade 0965 filter papers for technical use, Whatman™
Catalog # WHAT10340810
undefined
Grade 0965 filter papers for technical use, Whatman™
Catalog # WHAT10340810

Specifications

  • Grade:
    0965
  • Particle retention:
    100 µm
  • Seq:
    10
  • Size:
    110 mm
  • Thickness:
    250 µm
  • Weight:
    30 g/m²
  • Filtration speed:
    -
  • Pk:
    100

Specifications

About this item

Coarse filter mat with high wet strength.