Grade 5 qualitative filter papers, Whatman™
About this item
A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis.
- Thickness of 2,5 µm
These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
The maximum degree of fine particle filtration in the qualitative range. Capable of retaining the fine precipitates encountered in chemical analysis. Slow flow rate. Excellent clarifying filter for cloudy suspensions and for water and soil analysis. Also available prepleated as Grade 5V.
12 Options Available Below
Product Details & Documents
A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis.
- Thickness of 2,5 µm
These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
The maximum degree of fine particle filtration in the qualitative range. Capable of retaining the fine precipitates encountered in chemical analysis. Slow flow rate. Excellent clarifying filter for cloudy suspensions and for water and soil analysis. Also available prepleated as Grade 5V.
Specifications for Product Family
Specifications
- Catalog No:
- 512-0478
- 512-0476
- 512-0475
- 516-3505
- 512-1031
- 516-3508
- 512-1032
- 512-1033
- 512-1034
- 512-1035
- 516-0602
- 512-0477
- Grade:
- 5
- 5
- 5
- 5
- 5
- 5
- 5
- 5
- 5
- 5
- 5
- 5
- Weight:
- 92 g/m²
- 92 g/m²
- 92 g/m²
- 92 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 92 g/m²
- Thickness:
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- Particle retention:
- 2,5 µm
- 2,5 µm
- 2,5 µm
- 2,5 µm
- 2,5 µm
- 2,5 µm
- 2,5 µm
- 2,5 µm
- 2,5 µm
- 2,5 µm
- 2,5 µm
- 2,5 µm
- Filtration speed:
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
- 1420 s (Herzberg)
Specifications
Product Family Options
Product Information
- GradeSizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.512-0478Grade5Weight92 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-0476Grade5Weight92 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-0475Grade5Weight92 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.516-3505Grade5Weight92 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-1031Grade5Weight98 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.516-3508Grade5Weight98 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-1032Grade5Weight98 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-1033Grade5Weight98 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-1034Grade5Weight98 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-1035Grade5Weight98 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.516-0602Grade5Weight98 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg) - Specifications:
More
Specifications
Cat. No.512-0477Grade5Weight92 g/m²Thickness200 µmParticle retention2,5 µmFiltration speed1420 s (Herzberg)



