Order Entry
Belgium
ContactUsLinkComponent
Grade 2V qualitative filter papers, fluted, Whatman™
Grade 2V qualitative filter papers, fluted, Whatman™
Certificates
undefined
Grade 2V qualitative filter papers, fluted, Whatman™
Certificates

Specifications

  • Catalog No:
  • 512-0303
  • 512-0302
  • 512-0416
  • 512-0455
  • 512-1040
  • 512-0456
  • 512-1039
  • 512-0415
  • 512-1041
  • Grade:
  • 2V
  • 2V
  • 2V
  • 2V
  • 2V
  • 2V
  • 2V
  • 2V
  • 2V
  • Weight:
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • 97 g/m²
  • 103 g/m²
  • 97 g/m²
  • 103 g/m²
  • 103 g/m²
  • 103 g/m²
  • Thickness:
  • 190 µm
  • 190 µm
  • 190 µm
  • 190 µm
  • 190 µm
  • 190 µm
  • 190 µm
  • 190 µm
  • 190 µm
  • Particle retention:
  • 8 µm
  • 8 µm
  • 8 µm
  • 8 µm
  • 8 µm
  • 8 µm
  • 8 µm
  • 8 µm
  • 8 µm
  • Filtration speed:
  • 240 s (Herzberg)
  • 240 s (Herzberg)
  • 240 s (Herzberg)
  • 240 s (Herzberg)
  • 240 s (Herzberg)
  • 240 s (Herzberg)
  • 240 s (Herzberg)
  • 240 s (Herzberg)
  • 240 s (Herzberg)

Specifications

Frequently Bought Together