- Range:–30...70 °C
- Resolution:0,1 °C
- Data memory - No. of readings:32000 values (T)
- Interface:USB
- Protection class:IP 65
- Description:Single-use data logger, temperature, 15...25 °C alarm configuration
- Seq:03
- W×D×H:93×47×8 mm
- Model:Single-use data logger, temperature
- Shelf life:2 years
- Batteries:CR2450 lithium metal button cell battery
- Sensor:Ambient light sensor
- Weight:30 g
- Accuracy:±0,3 °C (–20...+40 °C) ±0,5 °C (others)
- Pk:20
Pre-programmed. Outstanding single-use temperature and humidity logger, for reliable cold chain monitoring. Integrated USB port and PDF and CSV generating software on-board.
- Cost-effective and reliable
- Smart design, intuitive operation
- Waterproof and food grade packing
- No additional hardware or software required
- Detailed PDF and CSV report including graph and table
- Intelligent LEDs for status monitoring
- Extended shelf-life of two years
tempmate.®-S2 loggers are specially designed for temperature and/or humidity monitoring in any cold chain logistics. As a pre-programmed device tempmate.®-S2 can be instantly used to monitor your temperature sensitive consignment. The automatically created PDF and CSV report, containing detailed information such as data curve, every single measurement as a table and statistical information. The optional tempbase.®2 software for data management and reprogramming can be downloaded for free. Moreover, the device does not require labeling per IATA's dangerous goods regulations.