Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scissors, blunt tips, Rubis®

Scissors, blunt tips, Rubis®

Straight, blunt/blunt, 92 mm, 1 mm
Catalog # 233-0222
Supplier:   OUTILS RUBIS
Scissors, blunt tips, Rubis®
Catalog # 233-0222
Supplier:  OUTILS RUBIS
Scissors, blunt tips, Rubis®
Scissors, blunt tips, Rubis®

Straight, blunt/blunt, 92 mm, 1 mm

Price
34,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Safety scissors with rounded tips.

  • Produced from hardened stainless steel AISI420
  • Highly resistant against acids and alkaline
  • With ergonomically designed Rubis Twist® grips
  • No Medical Device (MD) product

Made in Switzerland to the highest quality standards. Rubis products are the result of traditional craftsmanship, strict throughput controls and a finishing process under the magnifying glass. No tool leaves the factory without having passed the strict quality controls. Neither scratches nor inaccuracies in material or surface are permitted.

Specifications
  • Type:
    Straight, blunt/blunt
  • Length:
    92 mm
  • Tip size:
    1 mm