Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scissors, Sauro, Rubis®

Scissors, Sauro, Rubis®

Straight, sharp/sharp, 110 mm, 0,4 mm
Catalog # 233-0225
Supplier:   OUTILS RUBIS
Scissors, Sauro, Rubis®
Catalog # 233-0225
Supplier:  OUTILS RUBIS
Scissors, Sauro, Rubis®
Scissors, Sauro, Rubis®

Straight, sharp/sharp, 110 mm, 0,4 mm

Price
42,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Micro scissors with wider and longer steel profile to ensure better strength when cutting hard tissues.

  • Produced from hardened stainless steel AISI420
  • Highly resistant against acids and alkaline
  • With ergonomically designed Rubis Twist® grips
  • No Medical Device (MD) product

Made in Switzerland to the highest quality standards. Rubis products are the result of traditional craftsmanship, strict throughput controls and a finishing process under the magnifying glass. No tool leaves the factory without having passed the strict quality controls. Neither scratches nor inaccuracies in material or surface are permitted.

Specifications
  • Type:
    Straight, sharp/sharp
  • Length:
    110 mm
  • Tip size:
    0,4 mm