Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scissors, pointed tips, Rubis®

Scissors, pointed tips, Rubis®

Straight, sharp/sharp, 114 mm, 0,4 mm
Catalog # 233-0219
Supplier:   OUTILS RUBIS
Scissors, pointed tips, Rubis®
Catalog # 233-0219
Supplier:  OUTILS RUBIS
Scissors, pointed tips, Rubis®
Scissors, pointed tips, Rubis®

Straight, sharp/sharp, 114 mm, 0,4 mm

Price
42,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

High precision micro scissors with sharp pointed tips.

  • Produced from hardened stainless steel AISI420
  • Highly resistant against acids and alkaline
  • With ergonomically designed Rubis Twist® grips
  • No Medical Device (MD) product

Made in Switzerland to the highest quality standards. Rubis products are the result of traditional craftsmanship, strict throughput controls and a finishing process under the magnifying glass. No tool leaves the factory without having passed the strict quality controls. Neither scratches nor inaccuracies in material or surface are permitted.

Specifications
  • Type:
    Straight, sharp/sharp
  • Length:
    114 mm
  • Tip size:
    0,4 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.