Order Entry
Belgium
ContactUsLinkComponent
Multiple distributors for bottles, BOLA
Multiple distributors for bottles, BOLA
Catalog # BOHLD651-04
Supplier:  Bohlender
undefined
Multiple distributors for bottles, BOLA
Catalog # BOHLD651-04
Supplier:  Bohlender

Specifications

  • For:
    Tubing OD max. 2×8 mm
  • Thread:
    33/430
  • Colour:
    Blue/white
  • Neck:
    2× GL 14
  • Pk:
    1

Specifications

About this item

Blue screw cap made of PPS. Body made of PTFE.

  • Temperature resistant from −20 to +200 °C
  • Chemical resistant
  • Autoclavable at 121 °C

FDA conform.