Order Entry
Belgium
Orders LinkContactUsLinkComponent
Moria Pascheff-Wolff spring scissors

Moria Pascheff-Wolff spring scissors

Sharp, angled tips, 105 mm, 3 mm, 0,15 mm
Catalog # FSCI15371-92
Marketsource
Supplier:   FINE SCIENCE TOOLS
Moria Pascheff-Wolff spring scissors
Catalog # FSCI15371-92
Supplier:  FINE SCIENCE TOOLS
Marketsource
Moria Pascheff-Wolff spring scissors
Moria Pascheff-Wolff spring scissors

Sharp, angled tips, 105 mm, 3 mm, 0,15 mm

Price
448,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These inox scissors have an adjustable screw that allows for varying spring action.

Specifications
  • Type:
    Sharp, angled tips
  • Length:
    105 mm
  • Tip size:
    0,15 mm
  • Blade length:
    3 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.