Autoclaves for sterilisation, Autotester ST DRY PV II
Supplier: SELECTA
Certificates
About this item
These autoclaves are made from AISI 304 stainless steel exterior and top and AISI 316 stainless steel lid.
- Lid, six closure point system
- Pulsed vacuum system and atmosphere purge
- Incorporated steam generator, connected to the main chamber
- Water reservoir for clean water for the steam generator boiler
- Six function modes
Programmable temperature from 105 to 134 °C (0,21 to 2 bar). The Vaccum dry and purge are automatic. The microprocessor controls the air extraction, sterilisation and dry process from preset values set by the operator.
Ordering information: Do not include baskets, order separately.
Specifications
- Catalog No:
- 481-0598
- 481-0631
- 481-0597
- 481-0632
- 481-0602
- 481-0603
- Model:
- Autotester ST DRY PV-B 18
- Autotester ST DRY PV-B 30
- Autotester ST DRY PV-B 12
- Autotester ST DRY PV-B 50
- Autotester ST DRY PV-B 75
- Autotester ST DRY PV-B 140
- Capacity:
- 18 L
- 30 L
- 12 L
- 50 l L
- 75 l L
- 140 L
- Temperature:
- 121...134 °C
- 105...134 °C
- 121...134 °C
- 105...134 °C
- 105...134 °C
- 105...134 °C
- Max. pressure:
- 1 + 2 bar
- 0,21 - 2 bar
- 1 + 2 bar
- 0,21 - 2 bar
- 0,21 - 2 bar
- 0,21 - 2 bar
- Int.Ø×H:
- 255×350 mm
- 300×400 mm
- 200×350 mm
- 300×700 mm
- 400×600 mm
- 500×700 mm
- W×D×H ext.:
- 460×600×495 mm
- 480×620×970 mm
- 487×600×392 mm
- 480×620×1170 mm
- 580×720×1070 mm
- 800×950×1180 mm
- Power rating:
- 1,8 kW
- 2,8 kW
- 1,8 kW
- 3,6 kW
- 3,6 kW
- 7,5 kW
- Heating power:
- 2800 W
- 3600 W
- Timer:
- +
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together