Pure water system, PURELAB® Flex 1
ELGAPF1XXXXM1
- Flow rate:Up to 2 l/min
- Description:PURELAB® Flex 1
- Seq:01
- Model:Purelab Flex 1
- Feed water:Pre-treated (RO/SDI/Distilled)
- TOC content:Depending on feedwater
- Weight:10 kg
- W×D×H:236×374×900 mm
- Pk:1
The Purelab Flex 1 is designed to dispense water when it is connected to a reservoir or distribution loop. This system works as a dispenser as well as a simple deionisation system. It delivers Type II and Type III water, depending on the use of a DI purification pack.
- Intuitive to use, ergonomic design
- Settings can be customised according to the application
- Data can be downloaded via USB
- Easy maintenance
Daily volume: >10 liters
Feedwater: Originally from potable supply, then pre treated. Preferably reverse osmosis (RO) or filtered service deionization (SDI) or distilled.
: Delivered without purification pack.