Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pressure booster

Pressure booster

Unipump® I DC, 219×390×214 mm, −120...300 °C (temperature range)
Catalog # HUBE1085.0001.00
Supplier:   HUBER
Pressure booster
Catalog # HUBE1085.0001.00
Supplier:  HUBER
Pressure booster

Unipump® I DC, 219×390×214 mm, −120...300 °C (temperature range)

Price
2 780,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The stainless steel Unipump® is designed to compensate for pressure loss in external systems.

  • Operation either manual (on/off) or external via 3-line-connector

The Unipump® is connected in series with the pump of the Unistat, Unichiller or Compatible Control circulator and can be controlled via the voltfree contact of the Com.Gate (Option).

Pump connection: M24×1,5

Max. pump capacities: 55 L/min, 1000 mbar

Ordering information: Accessories included. There are also some optional accessories.

Specifications
  • Description:
    Unipump® I DC, 219×390×214 mm, −120...300 °C (temperature range)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.