Order Entry
Belgium
ContactUsLinkComponent
GC column, J&W DB-MTBE
GC column, J&W DB-MTBE
Catalog # HEWL124-0034
Supplier:  Agilent
undefined
GC column, J&W DB-MTBE
Catalog # HEWL124-0034
Supplier:  Agilent

Specifications

  • Film thickness:
    2,55 µm
  • Ø int.:
    0,45 mm
  • Length:
    30 m
  • Phase:
    DB-MTBE
  • Pk:
    1

Specifications

About this item

Agilent provides the DB-MTBE GC column with a low polarity stationary phase which resolves MTBE from 2-methylpentane and 3-methylpentane for better quantitation.

  • Engineered for purge and trap injection without the need for cryofocusing
  • Bonded and cross-linked
  • Solvent rinsable

These columns have been extensively tested to the strictest industry QC standards. Operate effectively within temperature limits of 35 to 260/280 °C.