Order Entry
Belgium
ContactUsLinkComponent
Upright Microscopes, Biological, Panthera E2, Motic
Upright Microscopes, Biological, Panthera E2, Motic
Supplier:  MOTIC
Certificates
undefined
Upright Microscopes, Biological, Panthera E2, Motic
Supplier:  MOTIC

Specifications

  • Catalog No:
  • 630-3450
  • 630-3448
  • 630-3449
  • 630-3447
  • Model:
  • Panthera E2
  • Panthera E2
  • Panthera E2
  • Panthera E2
  • Observation method:
  • Brightfield, darkfield, phase contrast and polarisation
  • Brightfield, darkfield, phase contrast and polarisation
  • Brightfield, darkfield, phase contrast and polarisation
  • Brightfield, darkfield, phase contrast and polarisation
  • Head:
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling (light split fixed 50:50)
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling (light split fixed 50:50)
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling
  • Eyepieces:
  • N-WF 10×/20 mm with diopter adjustment (+/- 5 diopter) on both eyepieces, and rubber eyecups
  • N-WF 10×/20 mm with diopter adjustment (+/- 5 diopter) on both eyepieces, and rubber eyecups
  • N-WF 10×/20 mm with diopter adjustment (+/- 5 diopter) on both eyepieces, and rubber eyecups
  • N-WF 10×/20 mm with diopter adjustment (+/- 5 diopter) on both eyepieces, and rubber eyecups
  • Nosepiece:
  • Quadruple, reversed
  • Quadruple, reversed
  • Quadruple, reversed
  • Quadruple, reversed
  • Objectives:
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring)
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring)
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring), 100× (spring, oil immersion)
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring), 100× (spring, oil immersion)
  • Stage:
  • Mechanical stage with built-in low position rackless coaxial stage control and sample holder (140×135 mm)
  • Mechanical stage with built-in low position rackless coaxial stage control and sample holder (140×135 mm)
  • Mechanical stage with built-in low position rackless coaxial stage control and sample holder (140×135 mm)
  • Mechanical stage with built-in low position rackless coaxial stage control and sample holder (140×135 mm)
  • Condenser:
  • Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders
  • Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders
  • Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders
  • Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders
  • Focusing system:
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Illumination:
  • Fixed Koehler LED 1 W with intensity control; Nosepiece LED light intensity indicator
  • Fixed Koehler LED 1 W with intensity control; Nosepiece LED light intensity indicator
  • Fixed Koehler LED 1 W with intensity control; Nosepiece LED light intensity indicator
  • Fixed Koehler LED 1 W with intensity control; Nosepiece LED light intensity indicator
  • Electrical:
  • 110 - 240 V (CE), USB 2.0 for battery pack
  • 110 - 240 V (CE), USB 2.0 for battery pack
  • 110 - 240 V (CE), USB 2.0 for battery pack
  • 110 - 240 V (CE), USB 2.0 for battery pack
  • W×D×H:
  • 282×210×396 mm
  • 282×210×396 mm
  • 282×210×396 mm
  • 282×210×396 mm
  • Weight:
  • 7,5 kg
  • 7,5 kg
  • 7,5 kg
  • 7,5 kg

Specifications

Eyepieces

Product Information

Frequently Bought Together