Order Entry
Belgium
ContactUsLinkComponent
Plate Reader Advanced, Neogen® Petrifilm®
Plate Reader Advanced, Neogen® Petrifilm®
Catalog # 710-2148
Supplier:  3M Food Safety
undefined
Plate Reader Advanced, Neogen® Petrifilm®
Catalog # 710-2148
Supplier:  3M Food Safety

Specifications

  • Accuracy:
    Quantitative
  • Voltage:
    110/220V
  • Description:
    Plate Reader Advanced, Neogen® Petrifilm®
  • Measurement mode:
    Rapid Microbiology
  • Software:
    Petrifilm Plate Manager
  • W×D×H:
    21.84×21.34×25.65 cm (8.60×8.40×10.10")
  • Pk:
    1

Specifications

About this item

The Neogen® Petrifilm® Plate Reader Advanced enumerates 11 different Neogen® Petrifilm Plates: Rapid Aerobic Count Plate, Rapid Coliform Count Plate, Rapid E. coli/Coliform Count Plate, Rapid Yeast and Mold Count Plate, Aerobic Count Plate, Coliform Count Plate, Enterobacteriaceae Count Plate, E. coli/Coliform Count Plate, Select E. coli Count Plate, Staph Express Count Plate, Staph Express Disk, and Lactic Acid Bacteria Count Plate.

  • High-resolution image capture
  • Fixed artificial intelligence networks
  • Trained with a wide assortment of foods
  • Driven by a software designed to be easy to use
  • Results in 6 seconds or less
  • Enumerate up to 900 plates per hour
  • Recognizes 10 different barcode symbologies

Following incubation, Petrifilm Plates can be easily fed into the Petrifilm Plate Reader Advanced where each plate is imaged and enumerated via onboard fixed artificial intelligence in six secords or less. Each Petrifilm Plate artificial intelligence network was trained and validated with a wide assortment of food matrices to ensure accurate plate enumeration.

The Petrifilm Plate Manager Software utilizes a simple and streamlined user interface to collect, store, and report Petrifilm Plate results. The system recognizes 10 barcode symbologies which enables users to easily map details such as technician, food type, and dilution, rather than transcribing by hand. Results can be exported to a user’s Laboratory Information Management System (LIMS) and other reporting tools. Additionally, the Petrifilm Plate Manager Software allows users to access results from multiple PCs that are connected to a company intranet.

Enumerate
Displays your results after a Petrifilm® Plate is enumerated. Annotate your test results and create a Petrifilm Plate worklist to optimize your workflow.

Results
Test results and images are saved for review and further analysis and can be edited when needed. Calculate result totals, generate reports, or export your results from here.

Trends & Reports
View, trend, and track test data on this fully customizable dashboard. Create real-time charts that update as new test results are recorded as well as custom recurring and one-time reports for your test results.

Ordering information: Computer not included.
Packaging: Package dimensions: 33.00×33.00×46.00 cm
Package weight: 5.58 kg (12.30 lb.)