Order Entry
Belgium
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, DAS-WIPE 100 Sterile, VAI®
Cleanroom wipes, pre-saturated, DAS-WIPE 100 Sterile, VAI®
Catalog # VELTDW1001212S2319
Supplier:  VELTEK ASSOCIATES
undefined
Cleanroom wipes, pre-saturated, DAS-WIPE 100 Sterile, VAI®
Catalog # VELTDW1001212S2319
Supplier:  VELTEK ASSOCIATES

Specifications

  • Packed:
    Individually packed
  • L×W:
    305×305 mm
  • Pk:
    100

Specifications

About this item

Individually-packaged sterile wipes are a polyester blend that is inherently low in particulate and shedding features and saturated with DAS Stainless Steel Cleaner and Lubricant. DAS-Wipe 100 is designed to replace silicone on turntables, process lines and as a general lubricant to assure bottles do not stick during movement towards the critical fill site.

  • Laundered and packaged in ISO 4 conditions, closed filling in an ISO 5 Cleanroom (Grade A)
  • 100% synthetic filament constructed in a continuous knit that minimizes fiber and particulate release
  • Formulated with WFI
  • Filtered at 0,2 µm
  • Cut using FocusEdge heat cutting technology
  • Gamma-irradiated, double-bagged

Excellent for pharmaceutical and biotechnology industries. Delivered with lot-specific sterile documentation. Completely traceable. Shelf life of three years.