Order Entry
Belgium
ContactUsLinkComponent
Floor Standing Centrifuges and Packages, Megafuge ST4F and ST4FR Plus
Floor Standing Centrifuges and Packages, Megafuge ST4F and ST4FR Plus
Supplier:  Thermo Scientific
Certificates
undefined
Floor Standing Centrifuges and Packages, Megafuge ST4F and ST4FR Plus
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 521-3456
  • 521-3451
  • 521-3424
  • 521-3426
  • 521-3427
  • 521-3425
  • 521-3453
  • 521-3454
  • Model:
  • Megafuge ST4FR Plus
  • Megafuge ST4F Plus
  • Megafuge ST4F Plus
  • Megafuge ST4FR Plus
  • Megafuge ST4FR Plus
  • Megafuge ST4F Plus
  • Megafuge ST4F Plus
  • Megafuge ST4FR Plus
  • Type:
  • Centrifuge Package
  • Centrifuge Package
  • Centrifuge Only
  • Centrifuge Only
  • Centrifuge Only
  • Centrifuge Only
  • Centrifuge Package
  • Centrifuge Package
  • Max. capacity:
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • Max. capacity - fixed angle rotor:
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • Max. capacity - swing-out rotor:
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • Max. RCF - fixed angle rotor:
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • Max. RCF - swing-out rotor:
  • 5590 ×g with BIOShield 1000A rotor
  • 5590 ×g with BIOShield 1000A rotor
  • 5590 ×g with BIOShield 1000A rotor
  • 5590 ×g with BIOShield 1000A rotor
  • 5590 ×g with BIOShield 1000A rotor
  • 5590 ×g with BIOShield 1000A rotor
  • 5590 ×g with BIOShield 1000A rotor
  • 5590 ×g with BIOShield 1000A rotor
  • Max. speed - fixed angle rotor:
  • 15200 rpm with F21-48×2, microliter 48×2 or microliter 30×2
  • 15200 rpm with F21-48×2, microliter 48×2 or microliter 30×2
  • 15200 rpm with F21-48×2, microliter 48×2 or microliter 30×2
  • 15200 rpm with F21-48×2, microliter 48×2 or microliter 30×2
  • 15200 rpm with F21-48×2, microliter 48×2 or microliter 30×2
  • 15200 rpm with F21-48×2, microliter 48×2 or microliter 30×2
  • 15200 rpm with F21-48×2, microliter 48×2 or microliter 30×2
  • 15200 rpm with F21-48×2, microliter 48×2 or microliter 30×2
  • Max. speed - swing-out rotor:
  • 5300 rpm with BIOShield 1000A rotor
  • 5300 rpm with BIOShield 1000A rotor
  • 5300 rpm with BIOShield 1000A rotor
  • 5300 rpm with BIOShield 1000A rotor
  • 5300 rpm with BIOShield 1000A rotor
  • 5300 rpm with BIOShield 1000A rotor
  • 5300 rpm with BIOShield 1000A rotor
  • 5300 rpm with BIOShield 1000A rotor
  • Acceleration/braking profiles:
  • Choice of 9 acceleration/10 deceleration rates
  • Choice of 9 acceleration/10 deceleration rates
  • Choice of 9 acceleration/10 deceleration rates
  • Choice of 9 acceleration/10 deceleration rates
  • Choice of 9 acceleration/10 deceleration rates
  • Choice of 9 acceleration/10 deceleration rates
  • Choice of 9 acceleration/10 deceleration rates
  • Choice of 9 acceleration/10 deceleration rates
  • Drive type:
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Functions:
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • Programs:
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • Sound level:
  • 52 dB(A)
  • 68 dB(A)
  • 68 dB(A)
  • 63 dB(A)
  • 63 dB(A)
  • 68 dB(A)
  • 68 dB(A)
  • 52 dB(A)
  • Timer:
  • max 9 h, 59 min; also with continuous and pulse modes
  • max 9 h, 59 min; also with continuous and pulse modes
  • max 9 h, 59 min; also with continuous and pulse modes
  • max 9 h, 59 min; also with continuous and pulse modes
  • max 9 h, 59 min; also with continuous and pulse modes
  • max 9 h, 59 min; also with continuous and pulse modes
  • max 9 h, 59 min; also with continuous and pulse modes
  • max 9 h, 59 min; also with continuous and pulse modes
  • Temperature:
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • Motor:
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Display:
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Voltage:
  • 230 V
  • 230 V
  • 208/240 V
  • 220/240 V
  • 220/240 V
  • 208/240 V
  • 230 V
  • 230 V
  • W×D×H:
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • Weight:
  • 145 kg
  • 152 kg
  • 152 kg
  • 145 kg
  • 145 kg
  • 152 kg
  • 152 kg
  • 145 kg

Specifications

Related Information

Accessories

Product Information

Frequently Bought Together