Order Entry
Belgium
ContactUsLinkComponent
Sampler, water core, Sludge Judge®
Sampler, water core, Sludge Judge®
Catalog # HACH2194300
Supplier:  Hach
Sampler, water core, Sludge Judge®
Catalog # HACH2194300
Supplier:  Hach

Specifications

  • Description:
    Standard sampler
  • Length:
    86,3 mm
  • Pk:
    1 SET

Specifications

About this item

The Sludge Judge® sampler is designed to take accurate readings of settled solids, 5% or less, in a variety of liquids to any depth at temperatures up to 74 °C.

  • Accurate readings can be obtained on suspended solids up to a depth of 4,5 m
  • Comes in three 1,5 m sections with screw-type fittings

Ideal for chemical and sewage treatment plants, food processing facilities, and any applications where accurate samples of non-caustic materials are needed. Sampler consists of a 1524 mm long top section with nylon line for raising and lowering the sampler, a 1524 mm long midsection, and a 1524 mm long bottom section with float valve.

Delivery: Sampler is supplied in a 19 mm thick plastic pipe with screw-type connectors. Unit holds approximately 290 ml/m.