Order Entry
Belgium
ContactUsLinkComponent
Transparent Storage Box with Lid
Transparent Storage Box with Lid
Catalog # LAMA1909
Supplier:  LAMAPLAST
Transparent Storage Box with Lid
Catalog # LAMA1909
Supplier:  LAMAPLAST

Specifications

  • Capacity:
    40 L
  • Colour:
    Transparent
  • Material:
    PP
  • W×D×H:
    External: 580×380×255 mm
    Internal: 475×310×240 mm
  • Pk:
    1

Specifications

About this item

Space saving container. Stackable with lid and nestable when not in use.

  • Suitable for food use
  • Perfect for goods handling

Ideal for long term storage.

Certifications: Meets FCM regulations 1935/2004/CE and UE 10/2011