Order Entry
Belgium
ContactUsLinkComponent
Digital multi-position magnetic hot plate stirrers, MULTI-HS
Digital multi-position magnetic hot plate stirrers, MULTI-HS
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Digital multi-position magnetic hot plate stirrers, MULTI-HS
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • VELPF20500530
  • VELPF20500531
  • Model:
  • MULTI-HS 6
  • MULTI-HS 15
  • Plate material:
  • Aluminium, ceramic coated
  • Aluminium, ceramic coated
  • Plate dimensions:
  • 432×223 mm
  • 432×223 mm
  • No. of stirring positions:
  • 6
  • 15
  • Distance between stirring positions:
  • 100 mm
  • 74 mm
  • Speed range:
  • 100 - 1000 min⁻¹
  • 100 - 1000 min⁻¹
  • Speed setting:
  • 5 min⁻¹
  • 5 min⁻¹
  • Max. stirring capacity H₂O:
  • 6×400 ml
  • 15×250 ml
  • W×D×H:
  • 240×550×65 mm
  • 240×550×65 mm
  • Heat output:
  • 600 W
  • 600 W
  • Heat control accuracy:
  • 1 °C
  • 1 °C
  • Timer:
  • 1 min - 99 h 59 min
  • 1 min - 99 h 59 min
  • Temperature range:
  • 0…120 °C
  • 0…120 °C
  • Display:
  • Digital
  • Digital
  • Weight:
  • 4,7 kg
  • 4,8 kg
  • Power input/output:
  • 620 (2,7 A) W
  • 620 (5,4 A) W

Specifications

Related Information

Frequently Bought Together