VWR®, PC Erlenmeyer Shaker Flasks
VWR® PC erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. They are ideal for shaker culture applications and storage.
- Temperature range: –80 to +121 °C
- Unlike glass, flasks will not break when dropped
- Molded-in graduations for accuracy
- Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
- Non-cytotoxic, DNase/RNase free and non-pyrogenic
- Sterilized by irradiation SAL10-6 (ISO11137)
- Shelf life: 3 years after month of production
Manufactured in a class 100,000 room environment under ISO13485 and ISO9001 quality management system.
: Available with plug seal cap or vent cap.
: Individually packaged. Triple bags, individually packaged for VWR® 2L-3L-5L PC erlenmeyer flasks.
VWR® PC erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. They are ideal for shaker culture applications and storage.
- Temperature range: –80 to +121 °C
- Unlike glass, flasks will not break when dropped
- Molded-in graduations for accuracy
- Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
- Non-cytotoxic, DNase/RNase free and non-pyrogenic
- Sterilized by irradiation SAL10-6 (ISO11137)
- Shelf life: 3 years after month of production
Manufactured in a class 100,000 room environment under ISO13485 and ISO9001 quality management system.
: Available with plug seal cap or vent cap.
: Individually packaged. Triple bags, individually packaged for VWR® 2L-3L-5L PC erlenmeyer flasks.
- Catalog No:
- 214-0446
- 214-0447
- 214-0448
- 214-0449
- 214-0450
- 214-0451
- 214-0452
- 214-0453
- 214-0476
- 214-0477
- 214-0478
- 214-0479
- 214-0480
- 214-0481
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
Product Family Options
- CapacitySterilityClosure type
Low Manufacturing Impact Specifications
Cat. No.214-0446Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Low Manufacturing Impact Specifications
Cat. No.214-0447Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Specifications
Cat. No.214-0448Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Specifications
Cat. No.214-0449Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Specifications
Cat. No.214-0450Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Specifications
Cat. No.214-0451Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Specifications
Cat. No.214-0452Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Specifications
Cat. No.214-0453Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Specifications
Cat. No.214-0476Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Low Manufacturing Impact Specifications
Cat. No.214-0477Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Specifications
Cat. No.214-0478Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Low Manufacturing Impact Specifications
Cat. No.214-0479Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Specifications
Cat. No.214-0480Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact Low Manufacturing Impact Specifications
Cat. No.214-0481Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0M
Accessories
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description



