Order Entry
Belgium
ContactUsLinkComponent
VWR® VisiScope® TL534B FL4, Fluorescence Microscopes
VWR® VisiScope® TL534B FL4, Fluorescence Microscopes
Supplier:  VWR Collection
Certificates
undefined
VWR® VisiScope® TL534B FL4, Fluorescence Microscopes
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 630-3270
  • 630-3243
  • 630-3244
  • Model:
  • TL534B FL4 BG
  • TL534B FL4
  • TL534B-SA FL4
  • Observation method:
  • Brightfield and fluorescence
  • Brightfield and fluorescence
  • Brightfield and fluorescence
  • Head:
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/22 mm
  • WF 10×/22 mm
  • WF 10×/22 mm
  • Nosepiece:
  • Quintuple
  • Quintuple
  • Quintuple
  • Objectives:
  • IOS W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS W-plan F (Semi-Apo) achromatic 4×, 10×, 40×, 100× (i)
  • Stage:
  • 233×147 mm (movement: 78×54 mm)
  • 233×147 mm (movement: 78×54 mm)
  • 233×147 mm (movement: 78×54 mm)
  • Condenser:
  • Swing-out N.A. 0,2/0,9, with iris diaphragm, focusable and centerable
  • Swing-out N.A. 0,2/0,9, with iris diaphragm, focusable and centerable
  • Swing-out N.A. 0,2/0,9, with iris diaphragm, focusable and centerable
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • Transmitted illumination (Full Koehler type): X-LED (white, 3,6 W) with brightness control
    Epi-illumination: High-power wide spectrum LED with brightness; 4-position filter holder (empty)
  • Transmitted illumination (Full Koehler type): X-LED (white, 3,6 W) with brightness control
    Epi-illumination: High-power wide spectrum LED with brightness; 4-position filter holder (empty)
  • Transmitted illumination (Full Koehler type): X-LED (white, 3,6 W) with brightness control
    Epi-illumination: High-power wide spectrum LED with brightness; 4-position filter holder (empty)
  • W×D×H:
  • 276×395×490 mm
  • 276×395×490 mm
  • 276×395×490 mm
  • Weight:
  • 11,5 kg
  • 11,5 kg
  • 11,5 kg

Specifications

LED fluorescence cubes

Product Information

Frequently Bought Together