Order Entry
Belgium
ContactUsLinkComponent
VWR® DO-230, Portable Meter Set, Dissolved Oxygen
VWR® DO-230, Portable Meter Set, Dissolved Oxygen
Catalog # 664-0236
Supplier:  VWR Collection
undefined
VWR® DO-230, Portable Meter Set, Dissolved Oxygen
Catalog # 664-0236
Supplier:  VWR Collection

Specifications

  • Temperature range:
    –5,0...+40,0 °C
  • Description:
    Portable oxygen meter set DO-230 with a touch screen
  • Temperature accuracy:
    ±0,1 °C ( ±1 digit)
  • W×D×H:
    149×82×22 mm
  • DO range:
    0 - 30,00 mg/L; 0 - 300,0%; 0 - 100,0% in Luft
  • DO accuracy:
    ±0,02 mg/L; ±0,2% (±1 digit)
  • Power supply:
    2×AA 1,2 V rechargeable battery, 5 V/1000 mA power adapter
  • Temperature compensation:
    0...40 °C
  • Weight:
    0,240 kg
  • Pk:
    1

Specifications

About this item

These precise instruments measure dissolved oxygen in % and ppm (mg/L) and temperature. A built-in microprocessor stores, calculates and compensates for all parameters related to DO determinations.

  • Colour, graphic touch screen - enables simultaneous read-out of the oxygen and temperature value
  • Low weight and small size make working in the field easier
  • Easy to use, accurate galvanic oxygen sensor with 1 m cable
  • When properly maintained, the sensor may work efficiently for several years
  • 1- or 2-point oxygen sensor calibration (at 0% and 100% or in the air 0% and 20,9%)
  • Automatic temperature compensation; calibration time reminder
  • Memory of 200 results with time and date; automatic switch-off function

Enables entering manually the values of air pressure and salinity for automatic correction of their influence on the result of oxygen concentration in water or sewage measured in mg/L. Used for field and laboratory work. Waterproof housing (IP 66) enables work in difficult conditions.

Ordering information: 24 month warranty.
Delivery information: The standard set includes galvanic oxygen sensor with a built in PT1000B resistor for temperature measurement.