Order Entry
Belgium
ContactUsLinkComponent
 
VWR® CO-330, Portable TDS Meter, Conductivity/Salinity
  663-0359
undefined
VWR® CO-330, Portable TDS Meter, Conductivity/Salinity
  663-0359

 

  • Temperature range:
    –50...+70 °C
  • Description:
    Conductivity, TDS meter set with a touch screen CO-330
  • Temperature accuracy:
    ±0,2 °C
  • W×D×H:
    149×82×22 mm
  • Conductivity accuracy:
    ±0,25% up to 19,99 mS/cm
    ±0,5% above 20 mS/cm; (±1 digit)
  • Conductivity range:
    0 - 1000,0 S/cm, auto range - 6 subranges
  • Power supply:
    2×AA 1,2 V rechargeable battery, 5 V / 1000 mA power adapter
  • Salinity accuracy:
    ±2,00% (±1 digit)
  • Salinity range:
    NaCl 0 - 296 g/L
    KCl 0 - 239 g/L
  • Temperature coefficient:
    Constant 2%/°C
  • Temperature compensation:
    –5...+70 °C
  • Weight:
    0,245 kg
  • Pk:
    1

 

 

These portable, economical meters can simultaneously measure conductivity, specific conductance, salinity, TDS (Total Dissolved Solids) and temperature.

  • Colour, graphic touch screen enables simultaneous read out
  • Six sub ranges switched automatically (auto range)
  • Measures salinity with conversion to NaCl and KCl
  • TDS measurement, constant coefficient 0,5; automatic temperature compensation
  • Constant α coefficient (the temperature compensation coefficient) –2%/°C
  • The reference temperature may be chosen between 25 or 20 °C
  • Memory of 200 results with time and date; calibration time reminding; powered by rechargeable batteries or power adapter

It converts conductivity into salinity according to real characteristics and not a constant coefficient. Measures conductivity in liquids with conductivity up to 1000 mS/cm. 1-point calibration by entering the constant K of the cell or by determining it with use of a standard solution.

Waterproof housing (IP 66) enables work in difficult conditions. Small size and low weight make working in the field easier.

Conductivity K constant = 0,010 to 20,000 cm⁻¹

 : 24 month warranty.