Order Entry
Belgium
Orders LinkContactUsLinkComponent
IDS gate

IDS gate

IDS gate
Catalog # WTWA1FD680
Supplier:   WTW
IDS gate
Catalog # WTWA1FD680
Supplier:  WTW
IDS gate
IDS gate

IDS gate

Price
1 520,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Gateway with REST API interface for the allocation of data records. Suitable for pH, ORP, conductivity and dissolved oxygen of IDS wireless sensors.

  • Safe, automated measurement data collection
  • Manipulation proof, GxP compliant additional data (meta data)
  • Future proof data format (JSON)

The IDS Gate is a software interface (API) that can be used to integrate IDS wireless sensors into an existing network. Via the interface, measured data and meta data can be automatically transferred to a database system (e.g. LIMS) or a spreadsheet program (e.g. Microsoft Excel). Data is transmitted wirelessly via a barcode reader or the IDS wireless sensors. The IDS Gate provides the data in JSON format. JSON is a data format that ensures that the data can be read very easily both by machine evaluation systems, such as LIMS or Excel, and by humans. The data transfer is encrypted via HTTPS. For digital long-term archiving, the data can also be provided as PDF/A in addition to JSON. Browser-based visualisation makes it possible to display data in real time on networked hardware such as smartphones, tablets or monitors, independent of operating systems.

Delivery information: Includes power supply and antenna for Wi-Fi/BT.

Specifications
  • Description:
    IDS gate
  • Cat. No.:
    WTWA1FD680
  • W×D×H:
    139×100×45 mm
  • Interface:
    WiFi|Bluetooth|Ethernet
  • Weight:
    210 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.