Disinfectant, ClearKlens Tego® 2000 SC
Catalog # DIVY101100445
Supplier: Diversey
Specifications
- Capacity:20 L
- Description:Disinfectant, Tego 2000 SC
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Disinfectant, Tego 2000 SC has a broad spectrum of effectiveness against gram-positive and gram-negative bacteria.It is used as a 1% solution (v/v) (content of a 50 ml bottle in 5 L of water). A 2% solution is used for atomisation applications (approx. 1 L per 100 m³). Observe exposure time of 5 min.
- Sterilised by gamma irradiation process
- No discolouration
- Sterile pack
- Odourless
- Less toxic
This is suitable for nebulisation applications and food industries.
Certifications: EN 1276, EN 1650, EN 13697
Caution: Use biocides safely. Always read the label and product information before use.