Order Entry
Belgium
ContactUsLinkComponent
 
 
 
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
 
undefined
 
 
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)

 

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Additional info:
    Denatured with 1% iPr-OH, 1% MEK and 0.001% Bitrex
  • UV:
    at 240 nm A: ≤0.4
  • Relative density:
    0.805 to 0.812
  • Residue after evaporation:
    ≤25 ppm
  • Acidity/alkalinity:
    Passes test
  • Ethanol:
    95.1 to 96.9 % v/v (calculated)
  • Volatile impurities:
    ≤100 ppm (Methanol)

 

Frequently Bought Together