Order Entry
Belgium
ContactUsLinkComponent
VWR®, UV Transilluminator, Benchtop
VWR®, UV Transilluminator, Benchtop
Catalog # 730-1488
Supplier:  VWR Collection
undefined
VWR®, UV Transilluminator, Benchtop
Catalog # 730-1488
Supplier:  VWR Collection

Specifications

  • Description:
    UV benchtop transilluminator (200×200 mm, 302 nm)
  • Dimensions:
    335×310×100 mm
  • Pk:
    1

Specifications

About this item

The VWR® benchtop transilluminator for stand alone imaging systems is designed for ease of use.

  • High intensity output that equals or betters performance of models with higher wattage tubes
  • Includes a UV protective lid
  • Available in one size - 20×20 cm
  • Available with mid wave UV (302 nm) excitation wavelength
  • Choice of filter sizes
  • Safety cut-off (when in darkroom)

Even Illumination- across the filter surface due to special reflector/diffuser to eliminate tube patterns from images- this is essential when images are to be quantified with accuracy.