Nitrile gloves, white, PUREZERO® HG3
Supplier: Halyard
Certificates
About this item
PUREZERO® nitrile cleanroom gloves are made by an accelerator-free formulation which reduces the risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves. As a result, PUREZERO® gloves are comfortable to wear, allowing workers to focus on their delicate tasks rather than their gloves.
- Designed to protect workers with effective barrier protection against chemical splash, microorganisms and viruses
- Clean-processed to ensure consistent control of low particles and extractables
- Recommended for use in ISO Class 3 cleanrooms or higher
- Tacky outer glove finish
- AQL is 1,5
Gloves are not formulated with these commonly used vulcanising chemicals: Sulphur, thiurams, thiaxoles, guanidines and carbamates.
Certifications: EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016 Microorganism and Virus Protection, EN ISO 374-4; Cat. III
Specifications
- Catalog No:
- 112-6526
- 112-6513
- 112-6511
- 112-6512
- 112-6509
- 112-6510
- 112-6531
- 112-6524
- 112-6529
- 112-6530
- 112-6525
- 112-6527
- 112-6528
- Model:
- HG3
- HG3
- HG3
- HG3
- HG3
- HG3
- HG3
- HG3
- HG3
- HG3
- HG3
- HG3
- HG3
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Cuff thickness:
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- 4 mil
- Finger thickness:
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- 6 mil
- Palm thickness:
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- 5 mil
- Ultimate elongation:
- 600%
- 600%
- 600%
- 600%
- 600%
- 600%
- 600%
- 600%
- 600%
- 600%
- 600%
- 600%
- 600%
- EN norm:
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
- EN ISO 374-1:2016/Type C (K), EN ISO 374-5:2016, EN ISO 374-4
Specifications
Related Information
Certificates
Search by Lot NumberCE_HALYARD Purezero® HG3 White Nitrile Gloves, Non sterile_CLN3031 CE_HALYARD Purezero® HG3 White Nitrile Gloves, Sterile_CLN3232
Frequently Bought Together