Order Entry
Belgium
ContactUsLinkComponent
Detergent for use in immersion baths, liquid concentrate, neodisher® LM 10
Detergent for use in immersion baths, liquid concentrate, neodisher® LM 10
Catalog # 148-3177
Supplier:  Dr. Weigert
undefined
Detergent for use in immersion baths, liquid concentrate, neodisher® LM 10
Catalog # 148-3177
Supplier:  Dr. Weigert

Specifications

  • Description:
    neodisher® LM 10
  • Pack type:
    Canister
  • Pk:
    10 L
  • pH range:
    12,2 - 13,9 (20 - 200 ml/L, determined in deionised water, 20 °C)

Specifications

About this item

Manual cleaning of laboratory glassware in immersion baths in medical and biological research, laboratories in the food industry. Manual cleaning of cages for experimental animals by immersion.

  • Viscosity: <10 mPas (concentrate, 20 °C)
  • Density: 1,2 g/cm³ (20 °C)
  • Titration factor: 1,90
  • Sensitive to frost below –5 °C

neodisher® LM 10 is suitable for precleaning items to be washed which will then undergo a main mechanical cleaning process. It removes radioactive contaminants and organic residues, which are very stubborn and also suitable for pre-cleaning of cages for experimental animals. All usual glass, porcelain and ceramic materials are safe from attack by neodisher® LM 10 solutions. If rubber, plastic and metallic instruments are being washed, their resistance must be checked. It can be used with all degrees of water hardness.

Contains <5% chlorine-based bleaching agents, 5 to 10% phosphonates according to regulation (EC) No 648/2004 on detergents.

Caution: Do not mix with other products. Only for professional use. This product is sensitive to heat and sunlight. Store in a cool place.