Order Entry
Belgium
ContactUsLinkComponent
Detergent for use in special washers, liquid concentrate, neodisher® ProTech 5
Detergent for use in special washers, liquid concentrate, neodisher® ProTech 5
Catalog # 148-0153
Supplier:  Dr. Weigert
undefined
Detergent for use in special washers, liquid concentrate, neodisher® ProTech 5
Catalog # 148-0153
Supplier:  Dr. Weigert

Specifications

  • Description:
    neodisher ProTech 5
  • Pack type:
    Canister
  • Pk:
    5 L
  • pH range:
    6,0 - 6,3 (5 - 10 ml/L, determined in deionised water, 20 °C)

Specifications

About this item

Automated cleaning of printed circuit boards, plastic housing, assemblies, and other highly sensitive material in printed circuit board industry in the industrial sector.

  • Free of phosphates, oxidising agents, silicone compounds with good defoaming capacity
  • Viscosity: <100 mPas (concentrate, 20 °C)
  • Density: 1,0 g/cm³ (20 °C)
  • Sensitive to frost below –15 °C

Contains <30% non-ionic surfactants according to regulation (EC) No 648/2004 on detergents.

It is a special detergent in neutral pH formulation with excellent material compatibility. The special combination of special surfactants and solvents gives it high effective wetting and cleaning characteristics for the removal of fluxes and dust in low foam composition.

Caution: For professional use only. Do not mix with other products.